Welcome to Würth UK For trade customers only

Circlip Pliers Set FAITHFUL, 5 Pieces

Circlip pliers set 5 pcs FAITHFULL
CRCLIPPLRS-SET-COMBI-5PCS

Art.-no. 9501015108

EAN 4099618006609

Individual price display after login
Circlip Pliers Set FAITHFUL, 5 Pieces

Art.-no. 9501015108

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

A combination of internal and external 5 piece Circlip Plier Set based on a circlip plier and 4 interchangeable heads with an effective range from 10 mm up to 50 mm

The set comprises 1.5mm diameter 90° , 45° angled , 1 mm and 1.5 mm straight tips.


The jaws can be easily arranged to accommodate either external or internal circlips in various combinations, thereby effectively providing eight different pairs of circlip pliers within this handy kit.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

4 PCS

Width x height x depth

190 x 103 x 30 mm

Product weight (per item)

0.286 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information