Circlip, shaft
Circlip shaft ZA
CRCLIP-SHFT-ZA-3,0
Art.-no. 04384 3
EAN 4050642721548
Register now and access more than 15,000 products
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for shafts | 3 mm |
Suitable for groove diameter | 2.9 mm |
Internal diameter (d1) | 2.8 mm |
Thickness (s1) | 0.25 mm |
Standards | WN 438 |
Material | Steel |
Surface | Plain |
RoHS-compliant | Yes |
