Circlip, shaft DIN 983, steel, plain, shape AK
DIN 983 AK plain steel
CRCLIP-SHFT-DIN983-AK-26X1,2
Register now and access more than 15,000 products
![]() | |
Suitable for shafts | 26 mm |
Suitable for groove diameter | 24.9 mm |
Internal diameter (d1) | 24.2 mm |
Outer diameter (d1) | 35.2 mm |
Eye width (a1) | 4.4 mm |
Width (b1) | 3.1 mm |
Thickness (s1) | 1.2 mm |
Standards | DIN 983 |
Design | Standard design |
Material | Spring steel |
Surface | Plain |
RoHS-compliant | Yes |
Datasheets (1)
CAD data (available after login)
Certificates/ Documents (0)