Welcome to Würth UK For trade customers only

Circular Saw Blade

Circular saw blade for wired hand/table saw
CRCLSAWBLDE-WO-215X2.6X1.6X30MM-40TO

Art.-no. 0610821540

EAN 4065746046961

Individual price display after login
Circular Saw Blade

Art.-no. 0610821540

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Long life, carbon tipped, precision blade.

Made using high grade carbide teeth for long life and precision hardened steel plates for max durability.



For use with corded portable machines and table and site saws.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Diameter x saw cutting width/main blade thickness x drill hole

215 x 2.6 / 1.6 x 30 mm

Number of teeth

40 PCS

Max. rotation speed

6200 rpm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information