Slotted spring pin/clamping sleeve - slotted, lightweight design ISO 13337 spring steel plain
ISO 13337 steel plain
SPGPIN-ISO13337-2X6
Art.-no. 5096302006
EAN 4064155535400
Register now and access more than 15,000 products
Slotted spring pins and clamping sleeves are able to transfer large shearing forces. In addition, slotted spring pins and ISO 13337 clamping sleeves do not require any special installation conditions. An adjustment for the mounting bore is not absolutely necessary with clamping sleeves.
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d1) | 2 mm |
Length (l1) | 6 mm |
Material | Spring steel |
Surface | Plain |
RoHS-compliant | Yes |
Design | Lightweight series |
Standards | ISO 13337 |
