Cleaning equipment Paper towel roll
Paper towel roll 2-ply centre feed
PAPTWL-2PLY-WHITE-150X230MM-200PCS
Register now and access more than 15,000 products
Datasheets(X)
Colour | White |
Material | Paper |
Number of plies | 2 Pair |
Width | 230 mm |
Length | 150 m |