Cleaning equipment Paper towels
Paper towel Z fold 1-ply
PAPTWL-1PLY-250PCS-245X240MM
Art.-no. 0899891751
EAN 5034293411477
Register now and access more than 15,000 products
- Absorbent and convenient
- Reclaimed cotton, polypropylene, polyster
Datasheets(X)
To be used with hand towel dispenser
Colour | Blue |
Material | Reclaimed cotton, polypropylene, polyester |
Number of plies | 1 PCS |
Width | 240 mm |
Length | 245 mm |