Cleaning paper rolls, recycled paper
Cleaning paper rolls, recycled paper
CLNPAP-2PCS-WHITE-PERFORATED-600MX22.6CM
Art.-no. 0899800479
EAN 4046777083637
Register now and access more than 15,000 products
- Very absorbent
- Suitable for all common dispenser systems
Datasheets(X)
Material | Paper |
Colour | White |
Number of sheets | 1666 PCS |
Number of plies | 2 PCS |
Sheet length x sheet width | 36 x 22.6 cm |
Length of roll | 600 m |
Coating weight per m² | 0 mg |