Clothes hook rack KH-A 3
Clothes hook rack KH-A 3
CLTHHOK-BAR-KH-A-3-52MM
Art.-no. 0683507637
EAN 4065746017398
Register now and access more than 15,000 products
Datasheets(X)
![]() | |
Material | Stainless steel |
Surface structure | Brushed |
Length | 100 mm |
Width | 32 mm |
Depth | 52 mm |
Diameter | 22 mm |
Hole distance | 64 mm |
