Welcome to Würth UK For trade customers only

Combination Filter ABEKIP3

Gas filter ABEK1P3 Honeywell
AY-GASFILTER-HALFMASK-ABEK1P3

Art.-no. 9501008223

EAN 4062856950461

Individual price display after login
Combination Filter ABEKIP3

Art.-no. 9501008223

Individual price display after login
Quantity
PU
x 4 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

  • Easy attachment of the filters by a bayonet connection system

  • Compatible with half face mask HM502
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Filter class

ABEK1 P3

Protection against

Organic vapours and gases (boiling point above 65°C), Sulphur dioxide and ammonia gas, Fine dusts up to 30 times the limit value, Fine dusts with full face mask up to 400 times the limit value

Range of applications

Application of chlorine, Application of bleaching agents, Application of hydrochloric acid, Application of sulphur dioxide, Against solid and liquid particles of toxic, highly toxic and carcinogenic substances

Length x width x height

164 x 82 x 65 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information