Combined Lockout Storage Station for wall mounting
Combined Lockout Storage Station for wall mounting
LOKSTA-COMBINED-LOCKOUTSTATION-WALLMOUNT
Art.-no. 9501019172
EAN 4099618731211
Register now and access more than 15,000 products
Datasheets(X)
Colour | Yellow |
Width | 97 mm |
Length | 250 mm |
Product weight (per item) | 1.000 kg |
Material | Metal |