Combined spreader/spacer tube, one-piece
Ready strut/spacer pipe in one piece
SPCEPIP-FORMWRK-PLA-ONEPCE-PLG-24CM-ID22
Register now and access more than 15,000 products
No time-consuming cutting to size on construction site
-> Saves time!
Includes two plugs per combined spreader
Plugs do not have to be glued into place
Material: Regranulated HDPE (PVC-free)
Datasheets(X)
The combined spreader corresponding to the wall thickness is installed between the formwork panels and tensioned using a tie rod.
Material | HDPE - High density polyethylene |
Suitable for wall thickness | 240 mm |
Length | 240 mm |
Internal diameter | 22 mm |
Outer diameter | 40 mm |