Welcome to Würth UK For trade customers only

Complete Tool Kit Mechanical

Mechanical tool set 25 pcs
COMPLETE MECHANICAL TOOL KIT, 25PCS

Art.-no. 0988009082

EAN 4059608668422

Individual price display after login
Complete Tool Kit Mechanical

Art.-no. 0988009082

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

This kit contains 25pcs.
Please see delivery scope for full contents.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

including:
1 x

SCRDRIV-SET-PH/SL-5PCS

Description: Consists of 5 screwdrivers with one-piece hexagon blade/torque adjustment made from tempered, impact-resistant material and large striking cap
Quantity: 1 x
1 x

SCRDRIV-SET-EXHEX-6PCS

Quantity: 1 x
1 x

IMPSKT-1/4IN-SET-MAGN-L51MM-5PCS

Description: Includes the most common magnetic sockets for mechanical processing
Quantity: 1 x
1 x

BIT-MIX-SET-RW/PH/PZ/TX/HEX/SD-33PCS

Description: Extensive assortment including RW, PH, PZ, TX, hexagon socket and slotted bits in replaceable bit bars including bit holder
Quantity: 1 x
1 x

COMBIWRNCH-ANGLD-SHORT-WS24

Description: Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x

PLRS-SORT-4PCS

Description: Set including combination pliers, stripping pliers, snipe nose pliers and heavy-duty side cutters
Quantity: 1 x
1 x

RTCHCOMBIWRNCH-MULTI-7MM

Description: ZEBRA® professional-quality tool
Quantity: 1 x
1 x

RTCHCOMBIWRNCH-MULTI-13MM

Description: ZEBRA® professional-quality tool
Quantity: 1 x
1 x

RTCHCOMBIWRNCH-MULTI-15MM

Description: ZEBRA® professional-quality tool
Quantity: 1 x
1 x

RTCHCOMBIWRNCH-SORT-(WS8-19)-5PCS

Description: In practical wrench holder, 5 pcs
Quantity: 1 x
1 x

MSRETPE-POKT-METRIC/IMPERIAL-W25MM-L5M

Description: Tape measure with millimetre and inch graduation.
Quantity: 1 x
1 x

BLDESCPR-(W.BLDE-EXCHANGEABLE)

Quantity: 1 x
1 x

WTRPMPPLRS-COBRA-250MM

Description: Self-clamping water pump pliers with push button adjustment
Quantity: 1 x
1 x

OPNENDWRNCH-ADJ-(WS0-24)

Description: Clockwise model with metric scale for rapid and reliable identification of width across flats
Quantity: 1 x
1 x

OPNENDWRNCH-ADJ-(WS0-30)

Description: Clockwise model with metric scale for rapid and reliable identification of width across flats
Quantity: 1 x
1 x

ALLENKEY-SET-(TX9-40)-8PCS

Description: In plastic holder, short design
Quantity: 1 x
1 x

ALLENKEY-SORT-BALLHD-(1,5-10)-9PCS

Description: Ball head, extra-long, in plastic holder with sliding function
Quantity: 1 x
1 x

SAFEKNFE-W.BLDE-L170MM

Quantity: 1 x
1 x

SFTFCEHAM-RECOILLESS-D40MM

Description: Mallet with ergonomic wooden handle and interchangeable hammer heads
Quantity: 1 x
1 x

TLBCKPCK-TRLY-240X517X330MM

Description: 2-in-1 backpack and trolley for mobile use
Quantity: 1 x
1 x

HDLAMP-SLA-LED-1XAA-200LM

Description: Can also be used as a hand-held lamp (can be removed from headband)
Quantity: 1 x
1 x

SKTWRNCH-SORT-1/4IN-MULTI-33PCS

Description: Practical metal box for workshop applications and mobile use, for the five most common screw head drives, professional-quality ZEBRA® tool
Quantity: 1 x
1 x

ALLENKEY-SORT-BALLEND-LONG-IMPERIAL-9PCS

Description: This set contains a selection of professional quality keys made from fully hardened chrome vanadium steel.
Quantity: 1 x
1 x

LOKPLRS-STRAIGHTJAW-TORQUELOCK-250MM

Description: Milwaukee TORQUE LOCK™ Straight Jaw Locking Pliers provide faster set-up and easy release when clamping round material.
Quantity: 1 x
1 x

RTCHSPN-SCFLD-PODGER-17X19MM

Description: Twin-sized ratcheting podger spanner with a long, tapered shaft for easy alignment of component holes and a 17mm and 19mm Bi-Hex (12pt) ratchet head for fast assembly.
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information