Component for ORSY®system case
ORSY system rack, component for system case
BUILDCOMP-SYSCASE-5FOLD-SPECIALCOLOUR
Art.-no. 0961080083
EAN 4046777235036
Register now and access more than 15,000 products
Datasheets(X)
Width | 536 mm |
Depth | 475 mm |
Height | 1168 mm |
Surface | Powder-coated |
Material | Sheet steel |
Suitable for case height | 5 x 8.4.1 (each 54 mm high) |
Number of drawers | 5 PCS |
Width (internal dimension of drawer) | 504 mm |
Depth (internal dimension of drawer) | 376 mm |
Height (drawer internal dimension) | 103 mm |
Product weight (per item) | 54000.000 g |