Welcome to Würth UK For trade customers only

Connection clamp WAGO Mix assortment

Connection clamp WAGO Mix assortment
WAGO-ASSORTMENT-2773-221-MIXED-KIT

Art.-no. 0988045463

EAN 4099618729157

Individual price display after login
Connection clamp WAGO Mix assortment

Art.-no. 0988045463

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Small and easy-to-use for all types of conductor
  • Rated voltage 450 V

  • Transparent housing for monitoring plug contacts
Notice
  • Never work on live parts

  • Use for the intended purpose only

  • Follow all applicable guidelines

  • Observe the technical data of the product

  • Do not use product if damaged

  • Adhere to the appropriate wire stripping length

  • Use original accessories

  • Insert the wire until it meets a stop
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for all types of conductors (single, multi and fine-wire). Lamps, blinds, awnings, door and gate controllers, intercom systems, pumps, vehicle electrical systems etc.

including:
100 x

PLGINCON-CLAMP-LEVER-2LADDERS-4QMM

Description: Small and easy-to-use for all types of conductor
Quantity: 100 x
50 x

PLGINCON-CLAMP-LEVER-3LADDERS-4QMM

Description: Small and easy-to-use for all types of conductor
Quantity: 50 x
25 x

PLGINCON-CLAMP-LEVER-5LADDERS-4QMM

Description: Small and easy-to-use for all types of conductor
Quantity: 25 x
60 x

THRGCON-CLMP-LEVR-2COND-4QMM

Description: Small and easy-to-use for all types of conductor
Quantity: 60 x
120 x

PLGINCON-WHITE-2PIN-11X(0,5-2,5SMM)

Description: For single-wire conductors
Quantity: 120 x
100 x

PLGINCON-ORANGE-3PIN-11X(0,5-2,5SMM)

Description: For single-wire conductors
Quantity: 100 x
80 x

PLGINCON-RED-4PIN-11X(0,5-2,5SMM)

Description: For single-wire conductors
Quantity: 80 x
60 x

PLGINCON-YELLOW-5PIN-11X(0,5-2,5SMM)

Description: For single-wire conductors
Quantity: 60 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information