Welcome to Würth UK For trade customers only

Connection line for FLB-24-22-RGB and 24-23-RGB LED light strips

Connection line to FLB-24-22 and FLB -24-23-RGB
CONLNE-(F.LGHTSTR-FLB-24-22+23-RGB)

Art.-no. 0976502757

EAN 4062856569809

Individual price display after login
Connection line for FLB-24-22-RGB and 24-23-RGB LED light strips

Art.-no. 0976502757

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

  • For easy clamping onto the LED light strip

  • Suitable for light strips FLB-24-22-RGB and 24-23-RGB, for connection to the transformer
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Plastic

Colour

White

Length

2000 mm

Nominal voltage

24 V

IP protection class

IP 20

Protection class

Protection class III/safety extra-low voltage

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information