Construction tub, construction site mate
Construction tub, construction site mate, others
INDUSTRIAL BUCKET WITH POURING LIPS 14L
Art.-no. 0693013100
EAN 4053479599830
Register now and access more than 15,000 products
Datasheets(X)
Material | Polyurethane |
Colour | Black |
Width | 350 mm |
Length | 400 mm |
Height | 400 mm |