Do you want to be an online customer?

Register now in 3 simple steps to gain access to purchase over 15,000 products

Sales to trade customers only

Customer login

Do you want to be an online customer?

Register now in 3 simple steps to gain access to purchase over 15,000 products

Sales to trade customers only

Cordless drill screwdriver BS 18-A Light

Cordless drill driver BS 18-A LIGHT
DRLDRIV-CORDL-(BS18-A LIGHT)-2X1,5AH
MASTER

Art.-no.: 57005044

Prices for customers after login

Cordless drill screwdriver BS 18-A Light

Art.-no.: 57005044

Prices for customers after login

Quantity

PU

x 1

Exclusively for trade customers

Register now and access more than 15,000 products

Product information

Wuerth Catalogue(X)

Catalogue page as PDF 1

Datasheets(X)

Certificates/Documents(X)

Compact and lightweight Li-ion cordless drill screwdriver for light to medium-duty screwing and drilling tasks. Choose the battery power you need with PICK YOUR POWER.

For pleasant, effortless work, including when working overhead or in confined spaces


Very compact, short design with low weight and belt clip



Powerful and versatile application options


2-speed planetary gear unit



Excellent illumination of the working area


LED lighting



Low weight, high performance battery with no memory effect


Li-ion technology

Nominal voltage

18 V/DC

Idle speed 1st/2nd gear min./max.

0-450 / 0-1400 U/min(rpm)

Max. torque hard/soft

38 / 17 Nm

Min./max. drill chuck span width

1-10 mm

Number of rechargeable batteries/batteries

2 PCS

Rechargeable battery/battery capacity

1.5 Ah

Max. drilling diameter in steel

10 mm

Max. drilling diameter in wood

30 mm

Max. recommended drilling diameter in metal

10 mm

Max. screw diameter

7 mm

Length

169 mm

Height

224 mm

Weight of machine with rechargeable battery

1300 g