Welcome to Würth UK For trade customers only

Corner Pull Out System Titane Kitchen Systems

Crn unit pull-out sys 4 wire baskets w. damp Emuca
TITANE CORNER PULL-OUT ANTH GREY

Art.-no. 9501004790

EAN 8432393131580

Individual price display after login
Corner Pull Out System Titane Kitchen Systems

Art.-no. 9501004790

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

The removable corner system is designed to take advantage of space in corner modules. Its load capacity is up to 20kg. It includes soft self-closing and has a three-dimensional door adjustment. It is made of anthracite gray painted steel and wood applications painted with the same color. The module where it is to be installed must have a minimum depth of 505 mm and the interior must have a width of 864 to 964 mm. Installation is simple and its proportions allow a single person to locate and fix it if necessary, it can also be installed quickly. The packaging contains one unit.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Corresponds to Emuca article number

8944335

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information