Corrugated nail, type WN
Corrugated nail, steel plain, type WN
NL-COR-PN-WN-25X12
Art.-no. 5092300004
EAN 4058794206180
Register now and access more than 15,000 products
Datasheets(X)
CAD data (available after login)
Corner and abutting connection for window and door production, base manufacture
![]() | |
Width (b) | 25 mm |
Length (l) | 12 mm |
Height (h) | 2.2 mm |
Material | Steel |
Surface | Plain |
Number per pallet | 840000 PCS |
