Cotton dust cover Heavyweight sheets
Cover fleece high density cotton
COVFLC-CTN-12X9FT
Art.-no. 0818030122
EAN 5034293702377
Register now and access more than 15,000 products
The professional quality of these dust sheets means they are more suited to repeated usage. They are fully washable and re-usable, and come in a cream/off-white colour.
Very popular in the construction and decorating trade.
Certified to OEKO-TEX Confidence in Textiles standards, where the cotton raw material has been tested for harmful substances. Therefore you can be confident that the cotton used in your dust sheet has not been treated with substances that may be harmful to your health.
The raw material produced has also been grown with the environment and social responsibility in mind.
Datasheets(X)
Flooring
Material | Cotton |
Roll width | 9 ft |
Length of roll | 12 ft |
Coating weight per m² | 0 mg |
Product weight (per item) | 2700.000 g |