Coupling screw, zinc-plated steel, AW
Steel zinc plated AW
SCR-CUPL-RW20-(A2K)-4,8X80
Art.-no. 018554880
EAN 4099618072680
Register now and access more than 15,000 products
Datasheets(X)
Material | Steel |
Surface | Zinc plated |
Nominal diameter (d1) | 4.8 mm |
Length (l1) | 80 mm |
Thread length (thread for woodwork) (lg) | 25 mm |
Head diameter (dk) | 10 mm |
Internal drive | RW20 |