Cover Cap Levelup Mounting Systems
Cover cap, plastic, f. cabinet hanger, inv. Emuca
TAPON LEVELUP1 D18 BL
Art.-no. 9501004714
EAN 8432393123134
Register now and access more than 15,000 products
• For kitchen cabinets between 600 and 1000mm in height and 300 to 350 mm depth.
• It has 3 way adjustment: lateral 16mm, height 18mm and depth up to 25mm
• Load capacity 65kg each, according to DIN-68840 certified by LGA. (Equal a load of 260kg per set in a cabinet of 700mm heigh x 350mm depth.
• This new item fixes to the side panel and is independent from the top panel.
• For a fast fixing it features a fixing lever is moved through 1800 , once this is operated the fitting is fixed.
Datasheets(X)
![]() | |
Corresponds to Emuca article number | 8918915 |
Surface | Plastic |
Colour | White |
Material | Plastics - Polyamide PA |
