Welcome to Würth UK For trade customers only

Cover Ultrabox Draw Systems

Plastic cover cap for front mounting, Emuca
PLACA EMB CAJON ULTRABOX3 GR

Art.-no. 9501003991

EAN 8432393110691

Individual price display after login
Cover Ultrabox Draw Systems

Art.-no. 9501003991

Individual price display after login
Quantity
PU
x 200 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

The Ultrabox drawer offers the best price-quality ratio for kitchen and bathroom drawers. It has sides with roller slides with a maximum load of 35 kg, designed in steel with a white paint or aluminium finish. In addition to its easy assembly, it has the option of incorporating soft closing and increasing its features. Also, it is available in heights of 86, 118 and 150 mm and depths of 270, 350, 400, 450 and 500 mm.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Corresponds to Emuca article number

4961721

Colour

Grey

Material

Plastics - Polyamide PA

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information