Cover profile, plastic
Cover profile, plastic
COVPRFL-PP-BLCK-SH45MM-NUT-8-2000MM
Art.-no. 4952600010
EAN 4056807471419
Register now and access more than 15,000 products
Datasheets(X)
![]() | |
Profile type | I |
Suitable for flute width (N) | 8 mm |
Profile length | 2000 mm |
Profile width (b1) | 9 mm |
Profile height (h1) | 5.3 mm |
Installation width (b2) | 8 mm |
Length | 200 m |
Material | PP - Polypropylene |
RoHS-compliant | Yes |
Colour | Black |
