Crimping tool, compact, with 360° insertion
Crimping tool, compact 360° insertion
CRMPPLRS-(0,14-10SMM)-(10/T/360)
Art.-no. 0714107143
EAN 4056807924656
Register now and access more than 15,000 products
360° pivoting crimp insert with 4 fixing positions
Lightweight and compact design
- Low handle width - ideal even for small hands
- Easy to handle even in the smallest of spaces
Automatic setting to the respective crimp diameter
Ergonomically shaped 2-component handles for comfortable and effortless work
Non-slip insert in the handle
Optimised for application in conjunction with a work surface
Opening in handle for attaching safety straps
Made in Sweden
Datasheets(X)
Type description | 10/T/360 |
Min./max. wire cross section | 0.14-10 mm² |
Profile shape | Trapezoidal profile |
Number of crimping points | 1 PCS |
Design | 360° insertion |
Length (L) | 180 mm |
Material of handle | 2-component plastic |
Material | Tool steel |
Surface | Burnished |