Welcome to Würth UK For trade customers only

Cut-resistant round cord

Cut-resistant round cord
RDCORD-CUT-RESISTANT-D7MM-L10M

Art.-no. 0888001255

EAN 4062856267422

Individual price display after login
Cut-resistant round cord

Art.-no. 0888001255

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

To protect the second sealing layer against unintentional cuts during renovation work in the field of silicone joints (wall, floor joints and bath and shower edging)
  • Cut-resistant

  • Compressible

  • Also suitable for retrospective installation

  • Reduces cracking caused by three-flank adhesion

  • Saves time when replacing the silicone joint (see application image)

  • In a practical dispenser box
Application area
  • 1) Tile

  • 2) Wall

  • 3) Silicone joint

  • 4) Cut-resistant round cord

  • 5) Bathtub sealing tape

  • 6) Bathtub
  • Saves time when replacing the silicone joint
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

PE - Polyethylene

Diameter

7 mm

Length

10 m

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information