Welcome to Würth UK For trade customers only

Kitchen System Cutlery Insert

Cutlery insert, plastic, Emuca
OPTIMA CUTLERY TRAY 450MM ANTH GREY

Art.-no. 9501004630
EAN 8432393131092

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 15,000 products

Can be cut out

Cutlery trays for kitchen universal drawers with a straight design and large capacity for storing cutlery and other kitchen utensils, thus fully maximising space. Because they can be cut out they can be dimensioned for use with drawers mounted on modules standard width between 400 mm and 900 mm , of depth between 450 mm and 500 mm with board of thicknesses between 16 mm and 19 mm depending on the selected model.



Product features


  • It can be cut out to adapt it to depth cabinets between 450mm and 500 mm with a board thickness between 16 mm and 19mm.

  • Minimum width of 400 mm and 418 mm in depth.

  • Made from anthracite grey and grey plastic.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Corresponds to Emuca article number

8322123

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information