Welcome to Würth UK For trade customers only

£449.99 per unit - Excluding VAT
  • Highly precise measurements even in direct sunlight
  • Intuitive operation and easy to read from any position
  • Easy data transfer via Bluetooth, compatiblle with Würth-WDM app
£49.99 per unit - Excluding VAT
  • Two light functions - Power (100 lumens) and Low Power (40 lumens)
  • Non-focusable - combination of flood and spot light
  • SLA: Can also be used as a hand-held lamp (can be removed from headband)
£98.66 per unit - Excluding VAT
  • Modern, digital multimeter with effective value measurement (TRMS)
  • Suitable for measuring AC/DC current, AC/DC voltage, resistance, continuity and diodes
  • Contactless voltage tester (visual and acoustic) for quick detection of cable breakage
£149.99 per unit - Excluding VAT
  • High-quality torque wrench with 1/2 inch push-through square mount and ratchet head
  • Ergonomic two-component handle for effortless and safe working
  • Easy to lock and unlock using the pull/push mechanism

Vernier callipers, digital

Art. N° 071576 19
£27.99 per unit - Excluding VAT
  • Vernier callipers with thumb roller, locking screw and depth gauge
  • Measuring unit: Metric or inch, direct conversion
  • LCD digital display 10 mm

Position finder MD 12

Art. N° 5709300800
£92.43 per unit - Excluding VAT
  • Digital position finder for locating metal, wood and electrical cables
  • Automatic calibration ensures quick operation with no measurement errors
  • Clear drilling guide with a three-colour LED ring and accurate indication of the object centre using the "centre finder" scale

Ear defenders uvex aXess one

Art. N° 9501011220
£149.00 per unit - Excluding VAT
  • Active Bluetooth ® ear plugs with RAL function (real-active listening) for maximum comfort and safety
  • Enables the perception of ambient noise and warning signals and close-range communication
  • Dual connection mode, simultaneous connection to two Bluetooth devices