Cylindrical pin, unhardened ISO 2338 A1 stainless steel (m6)
ISO 2338 m6 stainless steel A1 plain
PIN-CYL-UNHDND-ISO2338-M6-A1-2X6
Register now and access more than 15,000 products
![]() | |
Nominal diameter (d1) | 2 mm |
Length (l1) | 6 mm |
Height of flat point (c) | 0.35 mm |
Standards | ISO 2338 |
Material | Stainless steel A1 |
Surface | Plain |
Design | Unhardened |
Tolerance class | m6 |
RoHS-compliant | Yes |
Datasheets (1)
CAD data (available after login)
Certificates/ Documents (0)