Welcome to Würth UK For trade customers only

D3 Wood Glue PVA

Cold wood glue D3, PVA
WOCLDGLU-D3-PVA-WHITE-1KG

Art.-no. 0892100162
EAN 5034293742250

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 15,000 products

Specially formulated for all wood bonding where a fast set, high bond strength and excellent water resistance are required.
  • Extended opening time

  • Modified mix provides higher performance with pine

  • Additive is only effective for 24 hours

  • One part modified polyvinyl alcohol stabilised vinyl acetate homopolymer emulsion, containing coalescing solvent

  • May be used with hot or cold presses

  • May be cured by radio frequency bonding

  • Conforms to the wear resistance requirements of DIN 68602 to Category B

  • Conforms to BS 4071 in respect of bond strenth resistance to sustained load and freeze thaw stability
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Plywood, chipboard, decorative laminate and more.

InstructionsBonding conditions:

The adheisve substrates and ambient temperature should ideally be at a minimum 20°C (68°C). The moisture content of wood materials should be uniform and not exceed 12%.



Spreading:

The adhesive can be applied by serrated glue spreader roller or brush. Application is normally to one surface at a rate of 150gm/m² (0.5 ozs / sq. ft).


Maximum 30 minutes depending on materials to be bonded. Assembly times should be minimised at low wood moisture.



Pressure:

Pressure must be applied whilst the adhesive is still wet and should be a minimum of 30psi (2kg/cm²) depending on type of wood and structure.

Colour

White

Chemical basis

Polymer

Container

Plastic bottle

Weight of content

1 kg

Min. film forming temperature

2 °C

Min./max. pressing pressure

0-30 psi

Min./max. wood moisture

0-12 %

Min./max. application quantity in surface bonding

150-150 g/m²

Shelf life from production/conditions

12 Month / at 5°C to 35°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information