DBU Red fire protection fabric
Fire protection fabric DBU RED
FAB-FP-DBU-RED-1,5MM-125MM-5M
Art.-no. 0893304545
EAN 4099618106514
Register now and access more than 15,000 products
- A fire-retardant coating forming an insulating layer is applied to one side of the bandage
- Resistance to external influences such as moisture, weathering and UV rays
- For use indoors and outdoors
- Paintable surface
- Fibreglass on the outside (grey colour) and foaming coating on the inside in case of fire (red colour)
- Simple installation
- Fire protection fabric is pre-slotted down the centre and is separable lengthwise, meaning less material is required in the wall and, when used on ceilings, the fabric is needed only on the underside
- Partitioning of all commercially available flexible elastomeric foam insulation (FEF)
- Implementation without protective insulation up to an outside pipe diameter of 114.3 mm
- Partitioning of pre-insulated air-conditioning split line combinations up to R 120 in accordance with DIN 4102-11
- Viable zero spacing solution with respect to other systems and installed components
- Copper pipework up to an external diameter of 88.9 mm
- Steel/cast iron/stainless steel pipework up to an external diameter of 323.9 mm
General test certificate from construction authorities P-2401/919/23-MPA BS
- DBU RED fire protection fabric should be installed carefully following the installation instructions and test certificate no. P-2401/919/23-MPA BS
- Process using cutting tools such as scissors or a utility knife
General test certificate from construction authorities P-2401/919/23-MPA BS
Datasheets(X)
- To be used in H 3.1 system
- For partitioning non-combustible pipework with combustible insulation
Thickness | 1.5 mm |
Length | 5 m |
Width | 125 mm |
Fire resistance rating | R120 |
Colour | Red brown |
Building material class | C-s1, d0 - Of low flammability |
Building material class conditions | in accordance with DIN EN 13501-1 |
| Necessary wrapping length per side for wall installation of non-combustible pipework with combustible FEF insulation (specified for two-layer/folded wrapping) | |||||||||
| Pipe dia. in mm | 18 mm | 22 mm | 28 mm | 42 mm | 48 mm | 54 mm | 76 mm | 89 mm | |
| FEF insulation thickness | 9 mm | 29 cm | 32 cm | 35 cm | - | - | - | - | - |
| 13 mm | 34 cm | 37 cm | 40 cm | 49 cm | - | - | - | - | |
| 19 mm | 42 cm | 44 cm | 48 cm | 57 cm | 60 cm | 64 cm | 78 cm | 86 cm | |
| 25 mm | 49 cm | 52 cm | 55 cm | 64 cm | 68 cm | 72 cm | 86 cm | 94 cm | |
| 32 mm | 58 cm | 60 cm | 64 cm | 73 cm | 77 cm | 81 cm | 94 cm | 103 cm | |
| 38 mm | 68 cm | 70 cm | 74 cm | 83 cm | 87 cm | 91 cm | 104 cm | 113 cm | |
| 50 mm | - | - | - | 96 cm | 99 cm | 103 cm | 117 cm | 125 cm | |
| Pipe dia. in mm | 108 mm | 114 mm | 135 mm | 168 mm | 219 mm | 273 mm | 324 mm | |
| FEF insulation thickness | 9 mm | - | - | - | - | - | - | - |
| 13 mm | - | - | - | - | - | - | - | |
| 19 mm | 98 cm | 102 cm | 115 cm | 136 cm | 168 cm | - | - | |
| 25 mm | 106 cm | 109 cm | 123 cm | 143 cm | 175 cm | 209 cm | 241 cm | |
| 32 mm | 114 cm | 118 cm | 131 cm | 152 cm | 184 cm | 218 cm | 250 cm | |
| 38 mm | 125 cm | 128 cm | 141 cm | 162 cm | 194 cm | 228 cm | 260 cm | |
| 50 mm | 137 cm | 141 cm | 154 cm | 175 cm | 207 cm | 241 cm | 273 cm | |
| Please adhere to the other information in the mounting instructions and test certificate P-2401/919/23-MPA BS. | ||||||||