Welcome to Würth UK For trade customers only

DT Connector Kit 4-Way

Socket-plug Deutsch DT 4-pin set 12 pcs
PLGHSNG-SET-DT-CONNECTOR-4WAY

Art.-no. 9501020230

EAN 4099618836473

Individual price display after login
DT Connector Kit 4-Way

Art.-no. 9501020230

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

DT Connector Kit 4-Way

Ensures seamless, weatherproof, and secure electrical connections for demanding applications. Designed for durability and easy installation, it features high-quality, corrosion-resistant materials to withstand harsh environments. Perfect for automotive, industrial, and off-road use, this kit guarantees reliable power transmission. Upgrade your connections with confidence!
  • 1 x 4-Way Block Male

  • 1 x 4-Way Block Female

  • 1 x 4-Way Wedge Male

  • 1 x 4-Way Wedge Female

  • 4 x Male Terminals

  • 4 x Female Terminals
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

12 PCS

Max. current

13 A

Material

Thermoplast

Min. temperature conditions

-55 °C

Max. temperature conditions

125 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information