Deodoriser Super Quick Fresh
Deodoriser Super Quick Fresh
QF CITRUS BUNDLE (MARCH)
Register now and access more than 15,000 products
No time consuming disassembly work to access the evaporator or parts of the vehicle interior. Reduces unpleasant odours with long-lasting fresh scent
- User-friendly
- Has a preventive effect against bacteria and fungi
- Universal, flexible and mobile
- No additional manual for specific work steps required
- One Can = One application
Odour-neutral interiors and air-conditioning units can be achieved with preventive treatment. Remove excess substance with a damp cloth. No persons are allowed inside the vehicle during application. All electrical devices must be switched off during application. Avoid ignition sources. Before entering the vehicle, ventilate it thoroughly for several minutes. Do not smoke inside the vehicle straight after application. Use only one can per application.
The above application instructions are recommendations given on the basis of our own tests and experience. We recommend that you carry out your own tests before use. Due to the great variety of different applications and storage and processing conditions, we cannot guarantee a particular application result. We will not accept legal liability for any advice or technical information provided by our free customer hotline unless this advisory service and/or technical information is part of the contractually agreed performance owed by us, or the customer service employee acted willfully or intentionally. We guarantee the consistent quality of our products and reserve the right to make technical changes and improvements.
Datasheets(X)
Shake can well before use. Switch off the air conditioner, switch on circulating mode, set ventilation at maximum and select a cold temperature level for the interior. Position the can centrally in the centre console and activate the spray head. Keep doors and windows closed during application (approx.10 min.). Ventilate the vehicle well after use and wipe of any residue immediately using a damp cloth. DO NOT PLACE IN FOOTWELL. Observe the information below!
Packaging unit
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
Structure of our article number
The article number is made up of the following: VVVVAAABBBVVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Information on price display
Price per packaging unit (PU):The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Quantity
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.