Design bottle drain trap chrome-plated plastic, 250 mm outlet pipe
Design bottle drain trap plastic chrome-plated
WB-BTLSIPH-DESIGN-PLA-CR-11/4INX32X250
Art.-no. 0888800665
EAN 4062856742363
Register now and access more than 15,000 products
- No rusting through
- Visually indistinguishable from conventional chrome-plated brass traps
Datasheets(X)
![]() | |
Material | Acrylonitrile butadiene styrene/plastic |
Surface | Chrome plated |
Connection thread | 1 1/4 inch |
DN nominal width | DN 32 |
Max. length (L1) | 290 mm |
Diameter | 52 mm |
Max. temperature resistance | 85 °C |
Min. temperature resistance | -10 °C |
