Designer furniture handle, segmented bow MG-AL 31
Furniture handle design arch handle MG-AL 31
HNDL-MG-AL-31-CHR-192/224
Register now and access more than 15,000 products
Datasheets(X)
![]() | |
Material | Aluminium die-cast |
Surface | Chrome plated |
Gloss level | Matt |
Length (L) | 247 mm |
Width (B) | 26 mm |
Height (H) | 32 mm |
Dimension between axes (A) | 192 mm |
Thread type | Metric thread |
Thread diameter | 4 mm |
Thread length (metric thread) | 11 mm |
