Welcome to Würth UK For trade customers only

Digital handheld tachometer RHEIN TACHO

Digital handheld rev meter Hahn + Kolb
REVM-DIGITALTACHOMETER-HANDHELD-SET

Art.-no. 9501015603

EAN 4099618039836

Individual price display after login
Digital handheld tachometer RHEIN TACHO

Art.-no. 9501015603

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

For non-contact and contact (mechanical) rotational speed measurements, as well as contact (mechanical) speed and length measurements.
  • Non-contact measurement using red, modulated light beam and reflective markers

  • Mechanical measurement using adapter and attachable contact tips (male taper) or hollow measuring tip (female taper)

  • For the speed measurement (peripheral speed or belt speed) as well as length measure ment, a measuring wheel is placed on the adapter

  • 5 digit LCD display

  • Error limit: 0.02% of display value (± 1 digit increment)

  • Update time: 1 s

  • Measuring distance: optical max. 600 mm (non-contact measurement)

  • Memory function: last value measured, maximum value, minimum value, mean

  • Shutdown: automatically 30 s after last key press, measured value saved

  • Housing: Plastic with holster
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. rotation-speed measuring range

1999-19999 1/min

Nominal voltage

1.5 V

Type of rechargeable battery/battery

AlMn

Number of rechargeable batteries/batteries

2 PCS

Product weight (per item)

600.000 g

Length

1000 cm

Width

1000 cm

Height

1000 cm

WEEE (taking back waste electrical and electronic equipment)

5

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information