Display panel system, wall, one colour DIN A4
Display panel system wall single-colour
DSPLYPANSYS-WALL-5PCS-DARKBLUE
Art.-no. 0957570027
EAN 4056807923215
Register now and access more than 15,000 products
- Complete set for simple wall mounting
- Powder-coated sheet steel bracket
- Tabs with blank inserts for organisation
- Low-reflection film makes it suitable for scanning
- Ideal for permanent use
Datasheets(X)
For DIN A4 documents such as machine files, operational figures, employee information, orientation information, hazardous substance instructions, operating instructions, fire safety identifiers.
Colour | Dark blue |
Material | Plastic |
Height | 280 mm |
Width | 340 mm |
DIN format | A4 |
Design | Five-piece |