Welcome to Würth UK For trade customers only

Disposable breathing mask FFP2 NR D without valve

Disposable breathing mask FFP2 NR D without valve
BREAMASK-FLEX-EN149-FFP2

Art.-no. 9501006466
EAN 4062856405053

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 15,000 products

Sealing lip around the nose



Tested with dolomite dust


The masks are protected against becoming blocked over an extended period. This leads to greater breathing comfort and reduced fatigue.



Free from latex, PVC and silicone



Skin-friendly material



Two universal elastic straps: Tacked



Malleable nose clip

In accordance with EN 149:2001 + A1:2009

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For use against solid and liquid particles and aerosols

  • Suitable for protection against contaminants with low-to-average toxicity in concentrations of up to ten times the occupational exposure limit.

Filter class

FFP2

EN standard

149

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information