Disposable latex glove, powder-free
Disposable gloves latex, powder-free
PROTGLOV-CREAM-LATEX-XL
Register now and access more than 15,000 products
- Liquid-tight, food-safe disposable glove
- Silicone-free manufacturing process
- Powder-free
- Reversible
Material thickness:
Fingers: 0.15 mm, palm: 0.12 mm, cuff: 0.08 mm
Datasheets(X)
Fine assembly and inspection work, decorating, spray-painting and polishing, sorting small parts, food processing, cleaning and maintenance
Colour | Cream |
Size | XL |
Material | Latex |
Standards | EN 455, EN 374, EN 388:2016 |
Category | I |
Length | 240 mm |
Material thickness | 3.5 mil |
Material thickness of finger (smooth) | 0.13 mm |
Material thickness of palm (textured) | 0.10 mm |
Material thickness of cuff (smooth) | 0.07 mm |
Tolerance, material thickness (+/-) | 0.1 mm |