Disposable nitrile glove
Disposable gloves nitrile
PROTGLOV- BLUE-NITRILE-XL
Register now and access more than 15,000 products
- Powder-free
- Silicone-free manufacturing process
- In practical disposable dispenser
Datasheets(X)
- Laboratory work
- Food processing industry
- Catering
- Pharmaceutical and chemical industry, electrical engineering
- Decorating, spray-painting and polishing
- Cleaning and maintenance work
- Workshop jobs
Colour | Blue |
Size | XL |
Material | Nitrile |
Standards | EN 455, EN 388:2016, EN 374 |
Category | III |
Length | 240 mm |
Material thickness | 4.5 mil |
Material thickness of finger (smooth) | 0.12 mm |
Material thickness of palm (textured) | 0.09 mm |
Material thickness of cuff (smooth) | 0.05 mm |
Tolerance, material thickness (+/-) | 0.1 mm |