Welcome to Würth UK For trade customers only

1.5 m warning mat Mat with 1.5 m marking

Warning mat — keep your distance
DISTMAT-SOLCIAL-DISTANCE-MAT-2MX0.65M

Art.-no. 9501006925
EAN 4062856464630

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 15,000 products

Perfect for marking 1.5 m distances in a neat and long-lasting manner
1500 mm x 900 mm.

Polyamide bristles with latex backing. Velour pile structure, also available in vinyl with vinyl backing
NoticeWashable at 30 degrees. Do not tumble try. Do not iron. Do not bleach.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaIdeal for use at reception desks, counters and other points of contact in order to ensure correct social distancing.

Length x width x thickness

2 x 0.65 x 6 m

Colour

Red

Material

Velour

Product weight (per item)

2.600 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information