Welcome to Würth UK For trade customers only

Door Damper Piston

Door damper, straight, Emuca
SPRING DAMPER 14MM MINIDAMP 2

Art.-no. 9501005305

EAN 8432393102504

Individual price display after login
Door Damper Piston

Art.-no. 9501005305

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Plastic

Batch of shock absorber door pistons for furniture for the kitchen, cabinets, home and bathrooms. They provide a soft and cushoined closing of the hinged door avoiding banging. Allows to be embedded in the cabinet with a pre-drilled diameter of 10 mm hole or screwed on the surface of the cabinet.



Product features


  • Shock absorber pistons for furniture doors.

  • It provides soft and cushioned closing of the door.

  • Valid for hinged doors.

  • It can be mounted in the furniture or screwed onto the surface.

  • For embedded installation you need to drill a 10mm hole beforehand

  • Produced in plastic with a grey finish.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Corresponds to Emuca article number

1265721

Colour

Grey

Material

Plastics - Polyamide PA

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information