Door Lock
Bathromm door lock
MORTSLOK-BATHROOM-(CR)-64MM
Art.-no. 0689501420
EAN 5011988031462
Register now and access more than 15,000 products
Steel Face Plate
Suitable for rebated interior doors
The above application instructions are recommendations given on the basis of our own tests and experience. We recommend that you carry out your own tests before use. Due to the great variety of different applications and storage and processing conditions, we cannot guarantee a particular application result. We will not accept legal liability for any advice or technical information provided by our free customer hotline unless this advisory service and/or technical information is part of the contractually agreed performance owed by us, or the customer service employee acted wilfully or intentionally. We guarantee the consistent quality of our products and reserve the right to make technical changes and improvements.
Datasheets(X)
Bathroom doors
Door lock class | 2 |
Face plate width | 21.5 mm |
Backset | 63 mm |
Distance (from handle to lock) | 57 mm |
Door-lock hub | 8.3 mm |
DIN direction | DIN R/L |
Surface of the face plate | Plain |
Material of face plate | Steel |
Material of catch bolt | Cast steel |
Material of bar | Steel / polyamide |
Material of door-lock hub | Steel/polyamide |
Face plate length | 156 mm |
Face plate thickness | 2 mm |
Lock-case length | 103 mm |
Lock-case width | 63 mm |