Door chain Type 30
Door chain, type 30
DRSAFE-RETROS-DOOR-SHACKLE-TYP30-(CR)
Register now and access more than 15,000 products
- This safety chain is suitable for inward opening doors
- Can be used on DIN L and DIN R doors
- Concealed screw connection
- Door leaf part with chain attachment
No dangling chain
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
![]() | |
Material of wing part | Die-cast zinc |
Material of frame-rail | Die-cast zinc |
Material of chain | Hardened steel |
Surface | Chrome plated |
Material of keys | Steel-nickel |
Type of closure | Keyed different |
DIN direction | DIN R/L |
Type description | 30 |
