Drain rod set BAILEY
Drain rod set BAILEY
PIPCLNR-DRAINRODSET-BAILEY
Art.-no. 9501015126
EAN 4099618007873
Register now and access more than 15,000 products
Datasheets(X)
Length | 3 ft |
Outer diameter | 3/4 in |
Material | Polypropylene material |
Surface | Polypropylene |
Colour | Blue |
Product weight (per item) | 3.310 kg |