Welcome to Würth UK For trade customers only

Draw Runner Push to Open Draw Systems

Frame set H178 underfloor guide Pushmatic, Emuca
SLIM PUSH DRAW SET 178X400 AG

Art.-no. 9501005467

EAN 8432393128597

Individual price display after login
Draw Runner Push to Open Draw Systems

Art.-no. 9501005467

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

The Slim drawer is designed with straight and streamlined lines, in short, with an innovative white silk and anthracite grey finish. It has an extensive volume capacity thanks to its extra slim sides. It has total extraction runners and soft closing, with a maximum load of 40 kg. It is supplied in a kit format that is easy to assemble without machining and it has lower adjustment. Also, it is available in heights of 80, 95, 127 and 178 mm and depths of 300, 350, 400, 450 and 500 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Corresponds to Emuca article number

3056012

Nominal length

400 mm

Colour

Anthracite grey RAL 7016 structured

Material

Steel / steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information