Welcome to Würth UK For trade customers only

Drilling aid for precise drilling of socket outlets in a single work process

Centering mandrel drill bit
CENTMNDRL-CREDRLBIT-DRLSPRT-M16-5/8IN

Art.-no. 0668690440

EAN 4052703446438

Individual price display after login
Drilling aid for precise drilling of socket outlets in a single work process

Art.-no. 0668690440

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

For precise drilling of socket outlets in a single work process

Tap and continue drilling quickly and accurately in a single work process


Thanks to the retractable centre punch. Once the drilling process is complete, the tip returns to its original position by means of a gas pressure spring. The user can then start drilling again without wasting any time.



Precise concentric running and protection of the centring tip


thanks to double ball-bearing-mounted design



Tool-free drill bit change


Thanks to pre-positioned silicon O-ring



Can be used on virtually all conventional machines suitable for socket outlet drill bits


By using an adapter — available as an optional extra



Technical data/features:


  • Length excl. punch: 200 mm

  • Thread on core bit side: M16

  • Thread on machine side: 5/8" — 16 UNF
Notice

Using basic adapter art. no. 0668690414 in conjunction with taper mounts art. no. 0668 690..., can be used on virtually all conventional high-speed machines for socket outlet drill bits.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For all socket outlet drill bits with a working depth of 90 mm, e.g. Würth S50, H70, U90 and PKD

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information