Drilling screw, countersunk head, inch
Drilling screw, countersunk head, inch, others
SCR-DBIT-CS-PIASTA-A2-3,9X25MM
Art.-no. 0215883925
EAN 4046777550733
Register now and access more than 15,000 products
Datasheets(X)
Material | Stainless steel A1, 1.4305 |
Surface | Flake zinc grey |
Nominal diameter (d1) | 3.9 mm |
Length (l1) | 25 mm |
Standards | SAE J78 |