Welcome to Würth UK For trade customers only

Dustpan set Vikan

Dustpan set closed with broom and squeegee Vikan
DSTPN-BRSH-SET-VIKAN-1050MM, GREY

Art.-no. 9501015374
EAN 4099618025334

Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Dustpan set closed with broom and squeegee.

The dustpan set has the following advantages:



  • Is stable in both closed and opened state.

  • Holds 0.3 liters liquid in the open state.

  • Can because of the volume contain large quantities of waste.

  • Easily separated and easily cleaned in the dishwasher.

  • 1050mm, Grey
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Grey

Material

Polypropylene/aluminium

Number of pieces in assortment/set

5 PCS

Product weight (per item)

1.730 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information